References
Festo:VMPAL-AP-10-QS4-2-T1
Rubix:391A8369
Manufacturer :561018
EAN:4052568098780
Documents
Product details : FESTO 561018 SUB-BASE
sub-base VMPAL-AP-10-QS4-2-T1 Width=10,7 mm, Length=107,3 mm, Grid dimension=10,7 mm, Pressure zone separation=1, Max. number of valve Positions=1
Connection plate VMPAL-AP-10-QS4-2-T1 Width=10.7 mm, Length=107.3 mm, Pitch=10.7 mm, Pressure zone separation=1, Max. number of valve positions=1
Technical specifications
Attributes
| Type | connection plate |
|---|
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Delivery usually within ( 16 ) days
