References
Festo:VUWS-L30-M32U-A-G38
Rubix:392A0176
Manufacturer :575591
EAN:4052568261283

Technical specifications
| Type | universal directional control valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 575591 PNEUMATIC VALVE
pneumatic valve VUWS-L30-M32U-A-G38 Valve function=3/2 open, monostable, Type of actuation=pneumatic, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2,5 - 10 bar
Pneumatic valve VUWS-L30-M32U-A-G38 575591
Technical specifications
Attributes
| Type | universal directional control valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 47.77 excl. VAT
/ Each
£ 57.32 incl. VAT
- Delivery usually within ( 2 ) days