GISS 855224 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE XL
Polar g polar black 2
See technical informationSee documentsReferences
GISS:855224
Rubix:216A6714
EAN:3660338106781

Documents
Product details : GISS 855224 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE XL
Jacket 100% polar polyester 300 g/m², black polyester 325 g/m² inserts.\n.
Simple plastic zip closing with metal tab up to the throat. Polar lined straight collar. Hood on the inside of the collar. Sleeves with adjustable tightening Hook & Loop straps. Elastic lower tightening with cord blocks on the interior sides. Kidney protections. Reflecting stripe.\n.
3 pockets: 2 lower pockets, zipped hand-rest, 1 vertical upper pocket with waterproof zipper.\n.
STRONG POINTS\n.
Comfortable and light polar fleece.
Simple plastic zip closing with metal tab up to the throat. Polar lined straight collar. Hood on the inside of the collar. Sleeves with adjustable tightening Hook & Loop straps. Elastic lower tightening with cord blocks on the interior sides. Kidney protections. Reflecting stripe.\n.
3 pockets: 2 lower pockets, zipped hand-rest, 1 vertical upper pocket with waterproof zipper.\n.
STRONG POINTS\n.
Comfortable and light polar fleece.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polar polyester |
Show UNSPSC/ECL@SS
£ 39.14 excl. VAT
/ Each
£ 46.97 incl. VAT
- Usually arrives within 14 working days
