MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH S
Polo Borneo anthracite - Breman
See technical informationReferences
Mascot:00783-260-888 S
Rubix:379A3287
Manufacturer :00783-260-888 S
EAN:5707209644664

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH S
Tricot in the collar and at the sleeves. Button closure. Chest pocket. Reinforced edge.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
- Usually arrives within 14 working days
