MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN 2XL
MASCOT POLOSHIRT BANDOL 51587-969
See technical informationReferences
Mascot:51587-969-33-2XL
Rubix:379A2655
EAN:5711074482085

Product details : MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN 2XL
Basic. Modern fit. Button closure. Tricot in the collar and at the sleeves. Reinforced hem.
Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so the seam does not irritate.; Tricot collar.; Tricot at the sleeves.
Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so the seam does not irritate.; Tricot collar.; Tricot at the sleeves.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
