Polo shirt Bianco black/anthracite
Colour | Black |
---|---|
Size | 3XL |
Main material | Cotton |
Logistic Weight | 340 g |
---|---|
Colour | Black |
Size | 3XL |
Main material | Cotton |
Long sleeves | No |
Grammage | 180 g/m² |
Secondary colour | Grey |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days