MASCOT 50302 BIANCO POLO SHIRT W/CHEST PCT BLACK/ANTH 4XL

Polo shirt Bianco black/anthracite

See technical information
References
Mascot:50302-260-9888 4XL
Rubix:379A3369
Manufacturer :50302-260-9888 4XL
EAN:5707209559005
Polo Shirt Bianco 50302-260-9888 / 4XL
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50302 BIANCO POLO SHIRT W/CHEST PCT BLACK/ANTH 4XL


Ribbed collar. Zip at the neck. Chest pocket. Slits at the sides. Slightly extended jacket back.

Technical specifications


Attributes
Logistic Weight380 g
Colourblack
Size4xl
Main materialcotton
Secondary colouranthracite
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)