Polo shirt Bottrop dark anthracite/black
Colour | grey |
---|---|
Size | xl |
Main material | cotton |
Colour | grey |
---|---|
Size | xl |
Main material | cotton |
Long sleeves | no |
Grammage | 180 g/m² |
Secondary colour | black |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days