Polo shirt Bianco navy/royal
Colour | navy |
---|---|
Size | s |
Main material | cotton |
Logistic Weight | 200 g |
---|---|
Colour | navy |
Size | s |
Main material | cotton |
Long sleeves | no |
Grammage | 180 g/m² |
Secondary colour | blue |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days