MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE S
Polo shirt Sumatra graphite blue
See technical informationReferences
Mascot:50205-857-A88-S
Rubix:379A2581
EAN:5707209811042

Product details : MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE S
Modern narrow and close ft with great freedom of movement. Knitted collar. Buttoned placket. Neck yoke. Ribbed cuffs.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Colour | grey |
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
