MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK S


Polo shirt Borneo Black

References
mascot:00783-260-09-S
rubix:379A3263
ean:5708628288828
Polo Shirt Borneo 00783-260-09 / S
brand logo
Technical specifications
ColourBlack
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK S


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight280 g
ColourBlack
SizeS
Main materialPolyester
Long sleevesNo
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
  • Usually arrives within 14 working days