Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH S
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH S
Polo shirt Borneo dark anthracite
References
mascot:
00783-260-18-S
rubix:
379A3279
ean:
5707209807328
Technical specifications
Colour
grey
Size
s
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH S
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
270
g
Colour
grey
Size
s
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1150 EAGLE POLOSHIRT WHITE XS
ORN 1180 SILVERSWIFT POLOSHIRT BLACK ORANGE 3XL
ORN 1155 PETREL 100% COTTON POLOSHIRT BLACK M
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 3XL
MASCOT 51587 BANDOL POLO SHIRT PETROLEUM L
ORN 1198 AVOCET WICKING POLOSHIRT BLACK RED XS
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE XL
ORN 1188 AVOCET POLOSHIRT NAVY RED 3XL
ORN 1190 ORIOLE WICKING POLOSHIRT BOTTLE 4XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY 5XL
ORN 1130 RAVEN POLOSHIRT NAVY 4XL
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK XS
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK S
ORN 1190 ORIOLE WICKING POLOSHIRT RED 3XL
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE L