Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 3XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 3XL
Polo shirt Borneo red
References
mascot:
00783-260-02-3XL
rubix:
379A3227
ean:
5708628296342
Technical specifications
Colour
red
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 3XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
340
g
Colour
red
Size
3xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT WHITE 16
MASCOT 50181 SORONI POLO SHIRT BLACK 2XL
ORN 1150 EAGLE POLOSHIRT YELLOW 3XL
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT NAVY 14
REGATTA TRS101 540 PRO 50/50 POLO NAVY M
ORN 1130 RAVEN POLOSHIRT RED XL
REGATTA TRS101 173 PRO 50/50 POLO BURGUNDY 3XL
ORN 1150 EAGLE POLOSHIRT ASH 2XL
ORN 1198 AVOCET WICKING POLOSHIRT BLACK GRAPHITE L
ORN 1150 EAGLE POLOSHIRT PURPLE XS
MASCOT 20683 CROSSOVER POLO SHIRT GREY FLK 2XL
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 18
REGATTA TRS174 087 CONTRAST COOLWEAVE POLO SEAL GREY/BL S
MASCOT 50181 SORONI POLO SHIRT DANTH 2XL
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 10