MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH S
Polo shirt Kreta light anthracite
See technical informationReferences
Mascot:50351-833-118-S
Rubix:379A3358
EAN:5707209611345

Product details : MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH S
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Ribbed cuffs.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Colour | grey |
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
