MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY M


Polo shirt Borneo dark navy

References
mascot:00783-260-010-M
rubix:80171450
ean:5707209807465
Polo Shirt Borneo 00783-260-010 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY M


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight280 g
ColourNavy
SizeM
Main materialPolyester
Long sleevesNo
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days