MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY XL
Polo shirt Borneo dark navy
See technical informationReferences
Mascot:00783-260-010-XL
Rubix:80171453
EAN:5707209807502

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
- Usually arrives within 14 working days
