Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 2XL
Polo shirt Borneo white
References
mascot:
00783-260-06-2XL
rubix:
379A3242
ean:
5708628288811
Technical specifications
Colour
white
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 2XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
white
Size
2xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1150 EAGLE POLOSHIRT PURPLE 4XL
ORN 1188 AVOCET POLOSHIRT BLACK PURPLE L
ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX 2XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE M
ORN 1160 LADIES EAGLE POLOSHIRT ORANGE 10
MASCOT 18383 ACCELERATE POLO SHIRT TRAFFIC RED/BLACK 3XL
MASCOT 20583 CROSSOVER POLO SHIRT DNAVY XL
REGATTA TRS147 800 COOLWEAVE POLO BLACK M
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DNAVY 3XL
REGATTA TRS143 540 CLASSIC 65/59 POLO NAVY S
MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN XL
MASCOT 51588 GRASSE POLO SHIRT MOSS GREEN 2XL
ORN 1155 PETREL 100% COTTON POLOSHIRT NAVY 4XL
MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN S
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT RED 2XL