Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 2XL
Polo shirt Borneo dark navy
References
mascot:
00783-260-010-2XL
rubix:
80178676
ean:
5707209807380
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 2XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
340
g
Colour
Navy
Size
2XL
Main material
Polyester
Long sleeves
No
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT ASH L
ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY L
REGATTA TRS101 76M PRO 50/50 POLO ROYAL BLUE 3XL
MASCOT 50181 SORONI POLO SHIRT ANTH XL
ORN 1190 ORIOLE WICKING POLOSHIRT BOTTLE 2XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT NAVY 3XL
ORN 1158 WARBLER STUD POLOSHIRT ROYAL XS
ORN 1130 RAVEN POLOSHIRT WHITE S
REGATTA TRS101 24X PRO 50/50 POLO BOTTLE GREEN M
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY M
ORN 1150 EAGLE POLOSHIRT BURGUNDY 5XL
ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX L
ORN 1198 AVOCET WICKING POLOSHIRT BLACK GRAPHITE 3XL
MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE L
ORN 1130 RAVEN POLOSHIRT GRAPHITE 2XL