Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 4XL
Polo shirt Borneo dark navy
References
mascot:
00783-260-010-4XL
rubix:
379A3223
ean:
5707209807427
Technical specifications
Colour
navy
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
370
g
Colour
navy
Size
4xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT YELLOW 14
ORN 1150 EAGLE POLOSHIRT YELLOW XS
REGATTA TRS101 540 PRO 50/50 POLO NAVY 6XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE 3XL
MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE 3XL
ORN 1130 RAVEN POLOSHIRT ROYAL M
REGATTA TRS101 1DS PRO 50/50 POLO SOLID GREY XS
PROGARM 5200 POLO SHIRT NAVY S
ORN 1150 EAGLE POLOSHIRT ASH XL
ORN 1150 EAGLE POLOSHIRT ROYAL S
ORN 1196 LADIES ORIOLE WICKING POLOSHIRT BLACK 8
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DNAVY 4XL
ORN 1130 RAVEN POLOSHIRT BOTTLE 3XL
MASCOT 18393 ACCELERATE LADIES POLO SHIRT DANTH/BLACK 5XL
MASCOT 20683 CROSSOVER POLO SHIRT GREY FLK S