Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN 4XL
Polo shirt Borneo green
References
mascot:
00783-260-03-4XL
rubix:
379A3236
ean:
5707209772770
Technical specifications
Colour
green
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
380
g
Colour
green
Size
4xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 20
ORN 1198 AVOCET WICKING POLOSHIRT BLACK GRAPHITE M
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED XS
REGATTA TRS101 1DS PRO 50/50 POLO SOLID GREY L
ORN 1188 AVOCET POLOSHIRT BLACK ROYAL L
ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK 3XL
MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK XL
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK 18
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE XS
ORN 1150 EAGLE POLOSHIRT PINK XL
MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY L
MASCOT 50181 SORONI POLO SHIRT DNAVY XL
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK 3XL
REGATTA TRS174 28P CONTRAST COOLWEAVE POLO BLACK/SEALGR XL
REGATTA TRS147 540 COOLWEAVE POLO NAVY S