Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 2XL
Polo shirt Borneo red
References
mascot:
00783-260-02-2XL
rubix:
379A3226
ean:
5708628288712
Technical specifications
Colour
red
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 2XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
red
Size
2xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT WHITE 18
ORN 1150 EAGLE POLOSHIRT YELLOW 4XL
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT NAVY 16
REGATTA TRS101 540 PRO 50/50 POLO NAVY L
MASCOT 50181 SORONI POLO SHIRT NAVY 4XL
ORN 1130 RAVEN POLOSHIRT RED XS
REGATTA TRS101 173 PRO 50/50 POLO BURGUNDY 4XL
ORN 1150 EAGLE POLOSHIRT ASH 3XL
ORN 1198 AVOCET WICKING POLOSHIRT BLACK GRAPHITE M
ORN 1150 EAGLE POLOSHIRT REFLEX BLUE 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK 2XL
MASCOT 20683 CROSSOVER POLO SHIRT GREY FLK 3XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN XS
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 20
REGATTA TRS174 087 CONTRAST COOLWEAVE POLO SEAL GREY/BL M