References
Mascot:50181-861-01-4XL
Rubix:379A2525
EAN:5707209968500

Product details : MASCOT 50181 SORONI POLO SHIRT NAVY 4XL
Produced in soft material with great elasticity. Modern narrow and close ft with great freedom of movement. Ribbed collar. Ribbed cuffs. Slits at the sides. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Colour | navy |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 230 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
