ORN 1130 RAVEN POLOSHIRT NAVY L


Raven Classic Poloshirt

References
orn:SP1130PB-NV-L
rubix:2578268
ean:5055748701479
brand logo
brand logo
Technical specifications
ColourNavy
SizeL
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1130 RAVEN POLOSHIRT NAVY L


A high quality classic poloshirt 50% polyester 50% cotton 190gsm Triple stitching on all main seams Plain knitted collar and padded taped neckline for comfort Half moon yoke at neck for increased strength Self coloured placket with matching pearlised buttons Hemmed sleeve ends Available in navy, black

Strengths

•High quality premium weight polo shirt
•knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Cuffed sleeves with matching rod design
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourNavy
SizeL
Main materialCotton/Polyester
Long sleevesNo
Grammage220 g/m²
Material50% Polyester/50% Cotton
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
  • In stock: Next day delivery