MASCOT 50569 BOTTROP POLO SHIRT BLACK/DANTH XS
Polo shirt Bottrop black/dark anthracite
See technical informationReferences
Mascot:50569-961-0918-XS
Rubix:379A2989
EAN:5711074226535

Product details : MASCOT 50569 BOTTROP POLO SHIRT BLACK/DANTH XS
Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | anthracite |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
