Polo shirt Bottrop black/dark anthracite
Colour | black |
---|---|
Size | 2xl |
Main material | cotton |
Colour | black |
---|---|
Size | 2xl |
Main material | cotton |
Long sleeves | no |
Grammage | 180 g/m² |
Secondary colour | grey |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days