MASCOT 20683 CROSSOVER POLO SHIRT ROYAL S
MASCOT 20683-787-11 CROSSOVER POLO SHIRT ROYAL BLUE
See technical informationReferences
Mascot:20683-787-11 S ONE
Rubix:239A7675
EAN:5711074769582

Product details : MASCOT 20683 CROSSOVER POLO SHIRT ROYAL S
The organic cotton is grown without the use of pesticides or chemicals.
Recycled polyester is made from collected and recycled plastic.
The fabric dries quickly and retains its colour and shape after every wash.
The fabric has a high wear resistance and therefore lasts longer overall.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
Size
s
