MASCOT 50569 BOTTROP POLO SHIRT LIGHT KHAKI/BLACK M


Polo shirt Bottrop light khaki/black

References
mascot:50569-961-5509-M
rubix:379A3006
ean:5711074225910
Polo Shirt Bottrop 50569-961-5509 / M
brand logo
Technical specifications
Colourkhaki
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50569 BOTTROP POLO SHIRT LIGHT KHAKI/BLACK M


Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourkhaki
Sizem
Main materialcotton
Long sleevesno
Grammage180 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days