Polo shirt Bottrop light khaki/black
Colour | khaki |
---|---|
Size | 3xl |
Main material | cotton |
Colour | khaki |
---|---|
Size | 3xl |
Main material | cotton |
Long sleeves | no |
Grammage | 180 g/m² |
Secondary colour | black |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days