MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY XL


Polo shirt Bottrop royal/dark navy

References
mascot:50569-961-11010-XL
rubix:80181695
ean:5711074225798
Polo Shirt Bottrop 50569-961-11010 / XL
brand logo
Technical specifications
Colourblue
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY XL


Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourblue
Sizexl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Secondary colournavy
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days