MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY 3XL


Polo shirt Bottrop royal/dark navy

References
mascot:50569-961-11010-3XL
rubix:379A2991
ean:5711074225675
Polo Shirt Bottrop 50569-961-11010 / 3XL
brand logo
Technical specifications
Colourblue
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY 3XL


Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourblue
Size3xl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Secondary colournavy
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days