MASCOT 50593 BOWEN POLO SHIRT HV RED XL


Polo shirt Bowen red

References
mascot:50593-976-222-XL
rubix:379A2923
ean:5711074389681
Polo Shirt Bowen 50593-976-222 / XL
brand logo
brand logo
Technical specifications
ColourRed
SizeXL
Class EN204712
See all Specifications

Product details : MASCOT 50593 BOWEN POLO SHIRT HV RED XL


Ribbed collar. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
brand logo

Technical specifications


Attributes
Logistic Weight360 g
ColourRed
SizeXL
Class EN204712
Main materialPolyester
Long sleevesNo
BreathableNo
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days