MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH L


Polo shirt Kreta light anthracite

References
mascot:50351-833-118-L
rubix:379A3356
ean:5707209611307
Polo Shirt Kreta 50351-833-118 / L
brand logo
Technical specifications
Colourgrey
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH L


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight400 g
Colourgrey
Sizel
Main materialcotton
Long sleevesno
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
  • Usually arrives within 14 working days