Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE XL
MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE XL
Polo shirt Sumatra graphite blue
References
mascot:
50205-857-A88-XL
rubix:
379A2582
ean:
5707209811066
Technical specifications
Colour
grey
Size
xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE XL
Modern narrow and close ft with great freedom of movement. Knitted collar. Buttoned placket. Neck yoke. Ribbed cuffs.
Technical specifications
Attributes
Logistic Weight
360
g
Colour
grey
Size
xl
Main material
cotton
Long sleeves
no
Grammage
220
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.62
excl. VAT
/
Each
£
23.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRS223 Z8B PRO 65/35 SHORT SLEEVE POLO NEW ROYAL XL
MASCOT 51588 GRASSE POLO SHIRT ROYAL 2XL
REGATTA TRS264 B74 NAVIGATE SHORT SLEEVE POLO BLK/NEWROYAL M
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK XL
ORN 1130 RAVEN POLOSHIRT NAVY XS
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK 4XL
REGATTA TRS223 540 PRO 65/35 SHORT SLEEVE POLO NAVY S
MASCOT 18393 ACCELERATE LADIES POLO SHIRT GRASS GREEN/GREEN 2XL
ORN 1130 RAVEN POLOSHIRT ROYAL 4XL
MASCOT 18393 ACCELERATE LADIES POLO SHIRT TRAFFIC RED/BLACK M
REGATTA TRS143 038 CLASSIC 65/35 POLO SEAL GREY 3XL
ORN 1188 AVOCET POLOSHIRT BLACK RED XS
ORN 1130 RAVEN POLOSHIRT ROYAL 2XL
REGATTA TRS101 540 PRO 50/50 POLO NAVY XS
REGATTA TRS196 800 HM RECYCLED POLO BLACK S