MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY S


Polo shirt Borneo dark navy

References
mascot:00783-260-010-S
rubix:80171448
ean:5707209807489
Polo Shirt Borneo 00783-260-010 / S
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY S


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight270 g
Colournavy
Sizes
Main materialpolyester
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days