LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/GREY 5XL
LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/GREY
See technical informationReferences
Leo Workwear:P15-Y/GY-LEO-5XL
Rubix:317A0225
EAN:5056082328940

Product details : LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/GREY 5XL
Leo p15 wringcliff ecoviz performance+ polo shirt yellow/grey 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Usually arrives within 14 working days
