MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK 4XL

Polo shirt Orgon Black

See technical information
References
Mascot:51586-968-09-4XL
Rubix:379A3313
EAN:5711074494965
MASCOT POLOSHIRT ORGON BLACK M 4XL
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK 4XL


Modern fit. Button closure Jersey in the collar and at the sleeves. Reinforced hem. Chest pocket.

Technical specifications


Attributes
Colourblack
Size4xl
Main materialcotton
Secondary colourno secondary color
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)