MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH M
Polo shirt Borneo dark anthracite
See technical informationReferences
Mascot:00783-260-18-M
Rubix:379A3278
EAN:5707209807304

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH M
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Colour | grey |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
- Usually arrives within 14 working days
