References
Mascot:50363-861-010-3XL
Rubix:379A2584
EAN:5707209631633

Product details : MASCOT 50363 SAMOS POLO SHIRT DNAVY 3XL
Specially designed and ftted for women. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed cuffs.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Colour | navy |
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 230 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
