MASCOT 50181 SORONI POLO SHIRT NAVY 2XL


Polo shirt Soroni navy

References
mascot:50181-861-01-2XL
rubix:379A2523
ean:5707209968463
Polo Shirt Soroni 50181-861-01 / 2XL
brand logo
Technical specifications
ColourNavy
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 50181 SORONI POLO SHIRT NAVY 2XL


Produced in soft material with great elasticity. Modern narrow and close ft with great freedom of movement. Ribbed collar. Ribbed cuffs. Slits at the sides. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight360 g
ColourNavy
Size2XL
Main materialCotton
Long sleevesNo
Grammage230 g/m²
Material95% cotton/5% elastane
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
  • Usually arrives within 14 working days