MASCOT 20683 CROSSOVER POLO SHIRT D'ANTH 2XL
MASCOT 20683-787 POLO SHIRT MODERN FIT SUSTAINABLE ANTHRACITE
See technical informationReferences
Mascot:20683-787-18 2XLONE
Rubix:231A2715
EAN:5711074769629

Product details : MASCOT 20683 CROSSOVER POLO SHIRT D'ANTH 2XL
The organic cotton is grown without the use of pesticides or chemicals.
Recycled polyester is made from collected and recycled plastic.
The fabric dries quickly and retains its colour and shape after every wash.
The fabric has a high wear resistance and therefore lasts longer overall.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- In stock: Next day delivery
Size
2xl
