MASCOT 50181 SORONI POLO SHIRT ROYAL 2XL


Polo shirt Soroni royal

References
mascot:50181-861-11-2XL
rubix:379A2544
ean:5707209969101
Polo Shirt Soroni 50181-861-11 / 2XL
brand logo
Technical specifications
Colourblue
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50181 SORONI POLO SHIRT ROYAL 2XL


Produced in soft material with great elasticity. Modern narrow and close ft with great freedom of movement. Ribbed collar. Ribbed cuffs. Slits at the sides. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight360 g
Colourblue
Size2xl
Main materialcotton
Long sleevesno
Grammage230 g/m²
Material95% cotton/5% elastane
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
  • Usually arrives within 14 working days