MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE L


Polo shirt Sumatra graphite blue

References
mascot:50205-857-A88-L
rubix:379A2579
ean:5707209811004
Polo Shirt Sumatra 50205-857-A88 / L
brand logo
Technical specifications
Colourgrey
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE L


Modern narrow and close ft with great freedom of movement. Knitted collar. Buttoned placket. Neck yoke. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight320 g
Colourgrey
Sizel
Main materialcotton
Long sleevesno
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days