MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE 3XL


Polo shirt Sumatra graphite blue

References
mascot:50205-857-A88-3XL
rubix:379A2577
ean:5707209810861
Polo Shirt Sumatra 50205-857-A88 / 3XL
brand logo
Technical specifications
Colourgrey
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE 3XL


Modern narrow and close ft with great freedom of movement. Knitted collar. Buttoned placket. Neck yoke. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight400 g
Colourgrey
Size3xl
Main materialcotton
Long sleevesno
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 25.52 excl. VAT
/ Each
£ 30.62 incl. VAT
  • Usually arrives within 14 working days