MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH S
Polo Sweatshirt Ios light anthracite
See technical informationReferences
Mascot:50352-833-118-S
Rubix:379A3441
EAN:5707209612076

Product details : MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH S
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Colour | grey |
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Usually arrives within 14 working days
