MASCOT 51590 GIMONT HOODIE W/ZIPPER GREY FLK XL
MASCOT HOODIE GIMONT 51590-970
See technical informationReferences
Mascot:51590-970-08-XL
Rubix:378A8872
EAN:5711074467648

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER GREY FLK XL
Basic. Combed cotton. Combed inside. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and at the wrist. Reinforcement in the neck. Reinforced hem.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the wrist.; Tape over the seam at the neck, so the seam does not irritate.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the wrist.; Tape over the seam at the neck, so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
