Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 2XL
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 2XL
Polo Sweatshirt Ios light anthracite
References
mascot:
50352-833-118-2XL
rubix:
379A3436
ean:
5707209611970
Technical specifications
Colour
grey
Size
2xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 2XL
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.
Technical specifications
Attributes
Logistic Weight
600
g
Colour
grey
Size
2xl
Main material
cotton
Grammage
270
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.95
excl. VAT
/
Each
£
39.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00785 TRINIDAD POLO SWEATSHIRT ANTH M
HELLYHAN 79263_590-M LOGO SWEATSHIRT NAVY MELANGE M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 4XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY ROYAL XS
MASCOT 51580 CARVIN SWEATSHIRT BRIGHT ORG 3XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX L
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL S
ORN 1250 KITE SWEATSHIRT YELLOW L
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DNAVY 5XL
MASCOT 20384 CROSSOVER SWEATSHIRT D'NAVY 4XL
MASCOT 51580 CARVIN SWEATSHIRT RED M
ORN 1250 KITE SWEATSHIRT CHARCOAL 5XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XL
HELLYHAN 79263_460-L LOGO SWEATSHIRT GREEN L
MASCOT 00785 TRINIDAD POLO SWEATSHIRT DANTH 3XL