Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XL
Sweatshirt Caribien dark anthracite
References
mascot:
00784-280-18-XL
rubix:
379A7352
ean:
5707209807021
Technical specifications
Colour
grey
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
540
g
Colour
grey
Size
xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY ROYAL 2XL
REGATTA TRF685 038 PRO 1/4 ZIP SWEATSHIRT SEAL GREY L
ORN 1290 SILVERSWIFT SWEATSHIRT BLACK ORANGE 5XL
REGATTA TRF685 42D PRO 1/4 ZIP SWEATSHIRT CLASSIC RED XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 5XL
REGATTA TRF686 Z8B PRO CREW NECK SWEATSHIRT NEW ROYAL M
MASCOT 20384 CROSSOVER SWEATSHIRT DEEP BLACK 5XL
ORN 1290 SILVERSWIFT SWEATSHIRT NAVY ROYAL XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER ROYAL XL
ORN 1280 OWL HOODIE NAVY XL
ORN 1285 CRANE FUR-LINED HOODIE GRAPHITE M
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK S
MASCOT 51589 REVEL HOODIE ROYAL L
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK 2XL