MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK XL
Polo sweatshirt Magdeburg Dark anthracite/black
See technical informationReferences
Mascot:50610-962-1809-XL
Rubix:379A3457
EAN:5711074442393

Product details : MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK XL
Two-tone. Brushed cotton. Combed inside. Modern fit. Jersey collar. Button closure Reinforced hem. Padded in the neck. Jersey at the hem and at the cuff.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
