MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK L


Sweatshirt Caribien postman blue

References
mascot:00784-280-08-L
rubix:379A7325
ean:5708628295826
Sweatshirt Caribien 00784-280-08 / L
brand logo
Technical specifications
Colourgrey
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK L


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight500 g
Colourgrey
Sizel
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days