HELLYHAN 79330_990-XL ESSENTIAL 1/4 ZIP HOODIE BLACK XL
Essential 1/4 Zip Hoodie
See technical informationReferences
Helly Hansen:79330_990-XL
Rubix:367A5051
EAN:7040059179855



Product details : HELLYHAN 79330_990-XL ESSENTIAL 1/4 ZIP HOODIE BLACK XL
Adjustable hood with drawcord
Hand pockets
Rib-knit at bottom sleeve and hem
YKK® front half zip
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days
